1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish
Mfr # J5454F
Zoro # G9789561
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
72
Head Style
Round
Overall Length
15"
Finish
Full Polish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5454F
Zoro #
G9789561
UPC #
662679994723
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
15"
Description
Round head ratchet mechanism allows for a compact head
72-tooth = 5° swing arc
Small head design and tight swing arc allow for fastener access in tight areas
Additional Features:
- Full polish shaft with knurled grip for strong slip-resistant grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.