3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish

  • Mfr # J5250HTCF

  • Zoro # G8482385


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
12-11/16"
Finish
Full Polish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5250HTCF
Zoro #
G8482385
UPC #
662679112059
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
12-11/16"

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Full Polish
Reversing
Reversible
Insulated / Uninsulated
Uninsulated
Min. Arc Swing
4 Degrees
Material
Alloy Steel
Repair Kit
Mfr. No. J54HTCFRK
Features
Double Nickel Chrome Plated for Enhanced Corrosion Protection, Contoured, Ergonomically Designed Handle for Comfort, Low Profile Reversing Lever Design for Quick, Single Hand Operation, Knurled Bands Allow for Increased Grip and Slip Resistance
Head Movement
Flexible
Tether Capable
Tether Capable
For Use With
Sockets
Standards
ASME B107.110-2012, SAE AS4984A
Nonsparking
No
Tether Style
Tether Capable
Ratcheting
Yes
Minimum Arc Swing
4 Degrees
Insulated
No
Head Shape
Pear
Grip Style
Ergonomic
Head Type
Flexible
Ratchet Type
Standard
Non-Sparking
No
Tether Ready
No
Measurement Type
SAE
Quick Release
No
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
4 Degrees
Series
Proto
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Includes Ratcheting
Ratcheting Included

Description

90 tooth count allows for 4 degree arc swing
Double nickel chrome plated for enhanced corrosion protection
Small, pear head design for access in tight, hard-to-reach work areas

Additional Features:

  • Full polish finish for superior comfort and easy clean up
  • Contoured, ergonomically designed handle for comfort
  • Low profile reversing lever design for quick, one hand operation
  • Flex head versions available for added accessibility in tight spaces
  • Knurled bands allow for increased grip and slip resistance
  • Black oxide finishes are available
  • ASME B107.10M Specifications
  • Made in the U.S.A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.