Zoro Homepage

Hand Ratchet, Head Flexible, Chrome, 13" L

  • Mfr # J52000KV

  • Zoro # G909018707


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 1/2 in, 7 in, 13 in
Measurement Type
SAE
Material
Steel
Reversing
Reversible
Ratcheting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52000KV
Zoro #
G909018707
UPC #
662679196202
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in, 7 in, 13 in
Container Height
1 13/16 in
Container Width
11 in
Container Length
16 in

Description

Hand Ratchet Set, Spinner, Standard, Pear, Reversing Reversible, Steel, Minimum Arc Swing 4 Degrees , Overall Length 1 1/2 in, 7 in, 13 in, Quick Release No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.