Hex, Phillips, Nutsetter, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:12

  • Mfr # J9322

  • Zoro # G7467031


product price: $68.39
/ea

Key Features

Drive Size
1/4 in
Bit Style
Hex, Phillips, Nutsetter, Slotted
Overall Length
8 3/4 in
Number of Pieces
12
Features
Gearless Ratcheting, Convenient Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9322
Zoro #
G7467031
UPC #
662679150020
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
8 3/4 in
Sizes Included
Nut Driver: Hex 3/16 in + 1/4 in + 9/32 in + 5/16 in + 11/32 in + 7/16 in, Phillips: #1 + #2, Slotted: 5/32 in + 3/16 in
Tip Size
#1, #2, 1/4 in, 11/32 in, 3/16 in, 5/16 in, 7/16 in, 9/32 in, 5/32 in, SL3/16 in
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Hex, Phillips, Nutsetter, Slotted
Number of Pieces
12
Features
Gearless Ratcheting, Convenient Storage
Measurement Type
SAE
Finish
Chrome
ESD Safe
No
Single End/Double End
Single End
Screwdriver Bit Material
S2 Steel
Screwdriver Tip Style
Keystone Slotted/Phillips
Primary Application
General Purpose
Shank Type
Solid
Tether Capable
Tether Capable
Driver Type
11-in-1
Bit Retainer Type
Magnetic
Insulated
No
Shank Material
Alloy Steel
Ratcheting
Yes
Nonsparking
No
Handle Design
Fluted
Tip Style Group
Crosspoint, Hex, Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Plastic
Tether Style
Tether Capable
Number of Tips
11
Bit Storage
In Handle
Non-Sparking
No
For Screw Type
Hex, Phillips, Slotted
Handle Type
Fluted
Replaceable Shank
No
Tip Style
Hex, Phillips, Slotted
Bit Material
S2 Steel
Corrosion Resistant
Yes
Grip Style
Plain
Magnetized Tip
Yes
Number of Bits
11
Single/Double End Bits
Single End
Tether Ready
No
Shank Shape
Round
Handle Shape
Fluted
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Series
Proto
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank

Description

Gearless Ratcheting Screwdriver provides smooth operation, infinite ratcheting angle
Convenient bit storage in handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.