Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bit Set, 3/8 in, 1/2 in, Chrome, SAE

  • Mfr # J52110H

  • Zoro # G2826123


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Includes
HEX BIT 3/8 DR 1/4 in; HEX BIT 3/8 DR 1/8 in; HEX BIT 3/8 DR 3/16 in; HEX BIT 3/8 DR 3/8 in; HEX BIT 3/8 DR 5/16 in; HEX BIT 3/8 DR 5/32 in; HEX BIT 3/8 DR 7/32 in; HEX BIT 1/2 DR 1/2 in; HEX BIT 1/2 DR 5/8 in; HEX BIT 1/2 DR 9/16
Number of Pieces
10
Impact Rated
No
Finish
Chrome
Overall Length
2 23/32 in, 3 5/8 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52110H
Zoro #
G2826123
UPC #
662679186401
Country of Origin
United States

Dimensions

Overall Length
2 23/32 in, 3 5/8 in, 4 in
Drive Size
3/8 in, 1/2 in
Container Width
8 in
Container Height
1 5/8 in
Container Length
10 in
Insert Length
1 5/8 in, 1 7/8 in, 2 in
Tip Size
1/8 in to 9/16 in
Socket Size
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in
Tip Size - Minimum
1/8 in
Tip Size - Maximum
9/16 in
Tip Size Range
1/8 in to 9/16 in

Details

Item
Hex Bit Set
Includes
HEX BIT 3/8 DR 1/4 in; HEX BIT 3/8 DR 1/8 in; HEX BIT 3/8 DR 3/16 in; HEX BIT 3/8 DR 3/8 in; HEX BIT 3/8 DR 5/16 in; HEX BIT 3/8 DR 5/32 in; HEX BIT 3/8 DR 7/32 in; HEX BIT 1/2 DR 1/2 in; HEX BIT 1/2 DR 5/8 in; HEX BIT 1/2 DR 9/16
Number of Pieces
10
Impact Rated
No
Finish
Chrome
Material
Steel
Number of Standard Sockets
0
Non-Sparking
No
Measurement Type
SAE
Container Type
Case
Includes Wrenches
No
Drive Type
Hand
Includes Deep Sockets
No
Tether Ready
No
Flex Socket Count/Style
0
Includes Standard Sockets
No
Number of Flex Sockets
0
Sockets Included
(1) 1/8 in Hex Bit, (1) 3/16 in Hex Bit, (1) 3/8 in Hex Bit, (1) 5/16 in Hex Bit, (1) 5/32 in Hex Bit, (1) 5/8 in Hex Bit, (1) 7/32 in Hex Bit. 1/2 in Drive: (1) 1/2 in Hex Bit, (1) 9/16 in Hex Bit, 3/8 in Drive: (1) 1/4 in Hex Bit
Includes Socket Bits
Yes
Number of Deep Sockets
0
Includes Flex Sockets
No
Insulated
No
Includes Drive Tools
No
Tip Style
Hex
Piece Count Range
2 to 25
For Screw Type
Hex
Container Features
Compact layout, Ultra thin profile, quick release removeable lid, IP-rated gasket seal for dust and moisture resistance
Standards
ASME
Replaceable Insert
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Hex Bit Set, Tip Style Hex, Insert Length 1 5/8 in, 1 7/8 in, 2 in, Overall Length 2 23/32 in, 3 5/8 in, 4 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Steel, Chrome, SAE, Insulated No, For Screw Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.