Hook Pick, 10-3/4 in.
Mfr # J2382
Zoro # G5375632
product price: $22.99
/eaKey Features
Material
High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
Number of Pieces
1
Overall Length (In.)
10 3/4 in
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J2382
Zoro #
G5375632
UPC #
662679103354
Country of Origin
United States
Dimensions
Overall Length (In.)
10 3/4 in
Overall Length
10 3/4 in
Shank Diameter
1/4 in
Details
Item
Pick
Material
High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
Number of Pieces
1
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Handle Material
Plastic
Finish
Black Oxide
Tip Style
90 Degrees Angle
Product Type
Hook/Pick
Tip Material
Steel
Handle Style
Ergonomic
Description
High alloy steel 1/4" shanks are heat treated their entire length and black oxide treated for added strength and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.