Zoro Homepage

Hook Pick, 10 in.

  • Mfr # J2383

  • Zoro # G5378484


product price: $24.19
/ea

Key Features

Material
High Alloy Steel 1/4 in Shanks Are Heat Treated Their Entire Length and Black Oxide Treated For Added Strength and Durability
Number of Pieces
1
Overall Length (In.)
10 in
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Tip Style
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2383
Zoro #
G5378484
UPC #
662679103361
Country of Origin
United States

Dimensions

Overall Length (In.)
10 in
Overall Length
10 in
Shank Diameter
1/4 in

Details

Item
Hook
Material
High Alloy Steel 1/4 in Shanks Are Heat Treated Their Entire Length and Black Oxide Treated For Added Strength and Durability
Number of Pieces
1
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Tip Style
Hook
Handle Material
Plastic
Finish
Black Oxide
Product Type
Hook
Handle Style
Ergonomic
Tip Material
Steel

Description

High alloy steel 1/4" shanks are heat treated their entire length and black oxide treated for added strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.