Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Open End Wrench, 1/2" Head Size

  • Mfr # J3152

  • Zoro # G5120880


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Size
1-5/8"
SAE or Metric
SAE
Overall Length
15 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3152
Zoro #
G5120880
UPC #
662679051631
Country of Origin
United States

Dimensions

Size
1-5/8"
Overall Length
15 in
Wrench Head Sizes
1 5/8 in
Head Size
1 5/8 in
Head Thickness
1/2 in
Overall Width
3 1/64 in
Wrench Length Style
Standard

Details

Item
Ignition Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Reversing
No
Head Movement
Fixed
Wrench Material
Steel
Wrench Shape
Straight
Wrench Item
Open End Wrench
Head Angle
15 Degrees , 60 Degrees
Standards
ASME B107.100-2010
Insulated
No
Finish
Chrome
Wrench Product Grouping
Wrenches
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Single End/Double End
Double End
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Measurement Type
SAE
Head Offset Angle
15 Degrees , 60 Degrees
Handle Type
One Piece
Ratcheting
No
Nonsparking
No
Weight
3.07 lb
Non-Magnetic
No
Head Type
Standard
Handle Color
Silver
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Type
Rounded

Description

Full polish finish provides corrosion and easy-to-clean surfaces
Double nickel strike for rust resistance and prolonged life
15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.