Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Open End Wrench, 21/32" Head Sz

  • Mfr # J3164

  • Zoro # G5103563


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Size
2"
SAE or Metric
SAE
Overall Length
21 1/4 in
Head Movement
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3164
Zoro #
G5103563
UPC #
662679051679
Country of Origin
United States

Dimensions

Size
2"
Overall Length
21 1/4 in
Wrench Head Sizes
2 in
Head Size
2 in
Wrench Length Style
Standard
Head Thickness
21/32 in
Overall Width
3 29/32 in

Details

Item
Ignition Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Head Movement
Fixed
Head Angle
15 Degrees , 60 Degrees
Wrench Shape
Straight
Standards
ASME B107.100-2010
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Material
Steel
Tether Capable
Tether Capable
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Item
Open End Wrench
Finish
Chrome
Nonsparking
No
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Handle Color
Silver
Opening Type
Rounded
Corrosion Resistant
Yes
Measurement Type
SAE
Weight
5.92 lb
Ratcheting
No
Head Offset Angle
15 Degrees , 60 Degrees
Head Type
Standard
Non-Magnetic
No
Handle Type
One Piece
Tether Style
Tether Capable

Description

Full polish finish provides corrosion and easy-to-clean surfaces
Double nickel strike for rust resistance and prolonged life
15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.