Zoro Homepage

Ignition Open End Wrench, 3/8" Head Size

  • Mfr # J3136

  • Zoro # G5120932


product price: $56.19
/ea

Key Features

Material
Alloy Steel
Size
1-1/8"
SAE or Metric
SAE
Overall Length
11 in
Standards
ASME B107.100-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3136
Zoro #
G5120932
UPC #
662679051563
Country of Origin
United States

Dimensions

Size
1-1/8"
Overall Length
11 in
Wrench Head Sizes
1 1/8 in
Head Size
1 1/8 in
Wrench Length Style
Standard
Head Thickness
3/8 in
Overall Width
2 1/8 in

Details

Item
Ignition Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Standards
ASME B107.100-2010
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Finish
Chrome
Head Angle
15 Degrees , 60 Degrees
Wrench Shape
Straight
Wrench Item
Open End Wrench
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Head Movement
Fixed
Reversing
No
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Head Type
Standard
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Ratcheting
No
Head Offset Angle
15 Degrees , 60 Degrees
Handle Color
Silver
Handle Type
One Piece
Weight
1.2 lb
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Measurement Type
SAE
Opening Type
Rounded

Description

Full polish finish provides corrosion and easy-to-clean surfaces
Double nickel strike for rust resistance and prolonged life
15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.