Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Open End Wrench, 9/32" Head Size

  • Mfr # J3122

  • Zoro # G5103618


product price: $30.69
/ea

Key Features

Material
Alloy Steel
Size
11/16"
SAE or Metric
SAE
Overall Length
6 1/2 in
Wrench Head Sizes
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3122
Zoro #
G5103618
UPC #
662679051495
Country of Origin
United States

Dimensions

Size
11/16"
Overall Length
6 1/2 in
Wrench Head Sizes
11/16 in
Head Size
11/16 in
Head Thickness
17/64 in, 9/32 in
Wrench Length Style
Standard
Overall Width
1 21/64 in

Details

Item
Ignition Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Single End/Double End
Double End
Insulated
No
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Tether Capable
Tether Capable
Wrench Item
Open End Wrench
Wrench Shape
Straight
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Head Angle
15 Degrees , 60 Degrees
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Finish
Chrome
Ratcheting
No
Weight
0.21 lb
Opening Type
Rounded
Handle Color
Silver
Nonsparking
No
Head Type
Standard
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Measurement Type
SAE
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees , 60 Degrees
Non-Magnetic
No
Tether Style
Tether Capable

Description

Full polish finish provides corrosion and easy-to-clean surfaces
Double nickel strike for rust resistance and prolonged life
15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.