
Impact 1In 1-1/16In Socket
Mfr # 10017
Zoro # G804298334
product price: $57.89
/eaKey Features
Drive Size
1 in
Overall Length
2-5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10017
Zoro #
G804298334
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
1 in
Overall Length
2-5/8 in
Socket Depth
Standard
Socket Size
1-1/16 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Alloy Steel
Standards
ASME B107.110-2012
Impact Rated
Yes
Non-Magnetic
No
Non-Sparking
No
Compatible Fastener Type
Bolts; Screws; Studs
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.