Impact Bit, 8mm, 6pt, Black Oxide
Mfr # J7290-8M
Zoro # G5287843
product price: $14.49
/eaKey Features
Overall Length
2 23/32 in
SAE or Metric
Metric
Finish
Black Oxide
Size
8mm
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J7290-8M
Zoro #
G5287843
UPC #
662679163532
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 23/32 in
Size
8mm
Bit Length
1 5/8 in
Socket Depth
Standard
Tip Size
8 mm
Details
Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Black Oxide
Tip Type
Hex
Material
Alloy Steel
Impact Rated
Yes
Number of Points
6
Standards
SAE AS4984A
Drive Type
Impact
Measurement Type
Metric
Locking
Yes
Replaceable Insert
No
Tip Style
Hex
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Size stamped on tool for easy identification
Side locking hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.