Shop PROTO
See all product information
Create Account
Impact Socket, 1 In Drive, 1-1/2 In, 6 pt, Black Oxide
- Mfr # J10024
- Zoro # G0613636
product price:Â
$
35.15
/ea
Key Features
Drive Size
1 in
Overall Length
2 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10024
- Zoro #
- G0613636
- UPC #
- 662679370442
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Material
- Alloy Steel
- Category Type
- Impact Socket
- Standards
- ASME B107.110-2012
- Output Type
- 6 pt
- Impact Rated
- Yes
- Drive Type
- Impact
- Features
- Measurement Type
- SAE
- Locking
- Yes
- Non-Magnetic
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Tether Ready
- No
- Socket Shape
- 6-Point
- Non-Sparking
- No
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Included
Description
Double opening: 13/16" square threads studs onto wheel, 1-1/2" hex tightens lug nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.