Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-3/8 in. 6pt Impact Socket, Cr-Mo, Laser Etched, Black Oxide
- Mfr # M740-44
- Zoro # G923310757
product price:Â
$
23.99
/ea
Key Features
Socket Depth
Standard
Color
Black
Impact Rated
Yes
Grade
Professional
Size
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-44
- Zoro #
- G923310757
- UPC #
- 39564511448
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Impact Rated
- Yes
- Grade
- Professional
- Drive End Type
- Hex
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
- SAE or Metric
- SAE
- Item
- Impact Socket 1-3/8
- Number of Points
- 6 point
Dimensions
- Socket Depth
- Standard
- Size
- 1-3/8 in
- Drive Size
- 3/4 in
Description
The Performance Tool Durable Drop Forged Chrome Molybdenum Steel is a heavy-duty tool built to last. Made from high-quality drop forged chrome molybdenum steel, this product is exceptionally strong and durable, perfect for challenging applications. The rounded corners of the tool ensure a tight grip, preventing damage to both the fastener and the tool. The large size laser etching makes it easy to identify the tool's size quickly, saving you time and effort. Additionally, the tool is plated and black oxide coated, providing protection against rust and corrosion. Its optimum wall thickness provides strength and access in tight spaces, making it easy to work with even the most challenging fasteners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.