Shop PROTO

1/2 in Drive Impact Socket 9/16 in Size 12 pt Deep Depth, Black Oxide

  • Mfr # J7318
  • Zoro # G2321191

product price: 
$
13.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7318
Zoro #
G2321191
UPC #
662679340421
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
9/16 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Size
9/16 in
Socket Length
3 1/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110-2012
Drive Type
Impact
Output Type
12 pt
Material
Alloy Steel
Measurement Type
SAE
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Non-Magnetic
No
Locking
Yes
Socket Shape
12-Point
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Socket size stamped on tool for easy identification
  • Side locking hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.