Shop TIMBER TUFF
See all product information
Create Account
Felling Wedges, PK2
- Mfr # TMB-05W
- Zoro # G002699001
product price:Â
$
16.99
/pk of 2, $8.50/ea
Key Features
Overall Length
7
Head Material
Poly
Outside Diameter
0.5
Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMB-05W
- Zoro #
- G002699001
- UPC #
- 732393003152
- Country of Origin
- China
Dimensions
- Overall Length
- 7
- Outside Diameter
- 0.5
Details
- Head Material
- Poly
- Material
- Poly
Description
These Timber Tuff Felling Wedges are just the tool to make sure your trees fall where you want them to.
Sold in packs of two.
Select length from the drop-down menu above.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.