Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Impact Socket, 3/4 In Dr, 1-11/16 In, 6 pt

  • Zoro #: G0875366
  • Mfr #: J07527L
$36.28
  • Drive Size: 3/4 in
  • SAE or Metric: SAE
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Proto #J07527L Specifications

  • Zoro #: G0875366
  • Mfr #: J07527L
Drive Size: 3/4 in SAE or Metric: SAE
Number of Points: 6 Overall Length: 3 7/8 in
Material: Alloy Steel Size: 1-11/16 in
Finish: black oxide Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Depth: Deep Output Type: 6 pt
Drive Type: Impact Standards: ASME B107.110-2012
Category Type: Impact Socket Impact Rated: Yes
Item: Impact Socket Measurement Type: SAE
Non-Sparking: No Non-Magnetic: No
Compatible Fastener Type: Bolts, Screws, Studs Locking: Yes
Socket Shape: 6-Point Socket Size: 1 11/16 in
Tether Ready: No Socket Length: 3 7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 1 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep

Reviews of Proto #J07527L