Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. 1-1/8 in. Deep Impact Socket, Chrome Moly, Black Phosphate
- Mfr # M747-16
- Zoro # G923310016
product price:Â
$
38.99
/ea
Key Features
Grade
Professional
Impact Rated
Yes
Material
Chrome Molybdenum Steel
Drive Size
1 in
Driver Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M747-16
- Zoro #
- G923310016
- UPC #
- 39564123627
- Country of Origin
- Taiwan, Province of China
- Grade
- Professional
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- SAE or Metric
- SAE
- Color
- Black
- Item
- Socket 6pt Deep Impact
- Drive End Type
- Hex
- Number of Points
- 6 point
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/8 in
- Socket Depth
- Deep
Description
Introducing the Performance Tool M747-16 1" Dr. 1-1/8" Deep Impact Socket - a must-have for any professional mechanic or DIY enthusiast. This heavy-duty socket is crafted from drop forged chrome molybdenum steel, ensuring exceptional strength and durability to handle even the toughest jobs. Its rounded corners provide a secure grip on nuts and bolts, reducing the risk of slippage. For enhanced visibility and easy identification, the socket features large laser-etched markings. Furthermore, the black phosphate coating offers superior protection from rusting, ensuring longevity even in demanding work environments. The Performance Tool M747-16's optimized wall thickness maximizes strength while allowing access to fasteners in confined spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.