3/4 in Drive, 1-1/2 in SAE Socket, 6 Points, Steel, Blk Oxd, 1 1/2 in (Discontinued)
- Mfr # J07524-LT
- Zoro # G1288183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J07524-LT
Zoro #
G1288183
UPC #
662679360771
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
1-1/2 in
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Size
1 1/2 in
Socket Length
3 1/2 in
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.