3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (Discontinued)
- Mfr # J07513-LT
- Zoro # G2430005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J07513-LT
Zoro #
G2430005
UPC #
662679360245
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Socket Size
13/16 in
Overall Length
4 in
Size
13/16 in
Socket Depth
Deep
Socket Length
4 in
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Finish
black oxide
Standards
ASME B107.110-2012
Output Type
6 pt
Impact Rated
Yes
Features
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Locking
Yes
Non-Magnetic
No
Description
Impact Socket, Socket Size 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.