3/8 in Drive Impact Socket E12 Size Torx(R) Standard Depth, Black Oxide
- Mfr # J7212TX
- Zoro # G6219735
product price:
$
9.95
/ea
Key Features
Drive Size
3/8 in
Overall Length
1 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7212TX
- Zoro #
- G6219735
- UPC #
- 662679330484
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- E12
- Overall Length
- 1 1/4 in
- Socket Depth
- Standard
- Socket Size
- E12
- Socket Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Made of heat-treated alloy steel.
Socket size stamped on tool for easy identification.
Side locking hole.
Additional Features:
- For use with Torx® style fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.