Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/2in Hand Socket
- Mfr # 685280
- Zoro # G223578918
original price:Â $56.95 , new price: $51.26 , 9 percent off
new price:Â
$
51.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685280
- Zoro #
- G223578918
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/2 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685280 hand socket SKU: 685280. This 3/4 inch drive hand socket in 2 1/2 inch size is built for professional toolboxes where consistent fit and long-term durability matter. The 6-point profile helps maintain solid engagement on fasteners while applying torque. Constructed from Chromium Molybdenum alloy steel with a chrome polished finish, it combines strength with corrosion resistance for regular shop use. Size markings are stamped for quick identification and cleaner organization in drawers and carts. Key Benefits 2 1/2 inch 6-point hand socket for secure fastener engagement under load. 3/4 inch drive size suits heavy-duty ratchets and compatible drive tools. 80mm (3.15 inch) overall length balances access and control in use. Chromium Molybdenum alloy steel construction provides high strength and durability. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is intended for a lifetime of heavy use while maintaining consistent sizing and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.