SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Extension Kit, 3/8 In, 3 Pc

PROTO| Zoro #: G1248852| Mfr #: J7277L

$91.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Finish: black oxideSockets Included: 3, 6, 12 In L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248852 Mfr #: J7277L
Drive Size: 3/8"Finish: black oxide
Sockets Included: 3, 6, 12 In LOverall Length: 3, 6, and 12"
Features: Locking ExtensionsSAE or Metric: SAE, Metric
Number of Pieces: 3Item: Impact Socket Extension Kit
Drive Type: squareIncludes: 3, 6, and 12" Sockets
Country of Origin (subject to change): United States

Description

Impact Socket Extension Kit, SAE or Metric SAE, Metric, Drive Size 3/8 In., Overall Length 3, 6, and 12 In., Drive Type Square, Number of Pieces 3, Finish Black Oxide, Features Locking Extensions, Includes 3, 6, and 12 In. Sockets, Impact Rated Yes

Reviews