Zoro Homepage

Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5000 rpm

  • Mfr # J199WP

  • Zoro # G9823838


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol Grip
Retainer Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J199WP
Zoro #
G9823838
UPC #
662679142704
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Overall Length
9 1/2 in
Min. Hose Size
3/4 in
Drive Size
1 in Square

Details

Item
Impact Wrench
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol Grip
Retainer Type
Through Hole
Features
Rubber bumper for durability
Handle Material
Composite
Tool Weight
15.2 lb
Max. Bolt Capacity
3 in
Housing Material
Composite
Fastening Torque
2,500 ft-lb
Max. Air Pressure
90 psi
Duty Rating
Industrial Duty
Breakaway Torque
2,500 ft-lb
Air Pressure
90 psi
Air Consumption
12 cfm
Tool Style
Full-Size
Impact Sound Level
101 dB
Power Source
Air Powered
Number of Speed Settings
2
Power to Weight Ratio
156.2 ft-lb/lb
Impact Rated
Yes
Impacts per Minute
900
Clutch Style
Twin Hammer
Drive Type
Standard
Min. Air Pressure
90 psi
Vibration Level
14.7 m/sq sec
Built-In Light
No

Description

Excellent Power to Weight Ratio
Rubber bumper for durability
Tool Support hangers for use with balancers

Additional Features:

  • 2 Stage Trigger for more control
  • Adjustable Side Handle Included
  • Comfort grip for low vibration
  • Compact size for tight spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.