Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, 29-1/2" L, Replacement

  • Mfr # J2382XLR

  • Zoro # G5756707


product price: $10.29
/ea

Key Features

Mirror Size (In.)
3-1/4
Shape
Round
Swivel Type
All Angle Ball Joint
Material
Steel
Features
Versatile Angle Ball Joint, Provides Viewing In Confined Spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2382XLR
Zoro #
G5756707
UPC #
662679150464
Country of Origin
United States

Dimensions

Mirror Size (In.)
3-1/4
Length (In.)
29-1/2
Overall Width
3 1/4 in

Details

Item
Replacement Mirror
Shape
Round
Swivel Type
All Angle Ball Joint
Material
Steel
Features
Versatile Angle Ball Joint, Provides Viewing In Confined Spaces
Shaft Material
Steel
Number of Pieces
1
Handle Type
Ergonomic
Type
Inspection
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
J2382XL
For Use With Mfr. Model Number
J2382XL
Compatible Manufacturer Part Number
J2382XL
Compatible Manufacturer Model Number
J2382XL
Compatible with Manufacturer Model No.
J2382XL
Compatible with Mfr. Model No.
J2382XL
For Use with Mfr Model Number
J2382XL
Compatible Pump Manufacturer Part Number
J2382XL
Compatible Mfr. Model Number
J2382XL

Description

Replacement Mirror, Compatible with Grainger Part Number 49XH75, Compatible with Manufacturer Model Number J2382XL, Material Steel, Overall Width 3 1/4 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.