Inspection Mirror, 30-1/4" L, Replacement
Mfr # J2370XLR
Zoro # G5756847
product price: $5.35
/eaKey Features
Mirror Size (In.)
7/8
Shape
Round
Swivel Type
All Angle Ball Joint
Material
Steel
Shaft Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J2370XLR
Zoro #
G5756847
UPC #
662679150433
Country of Origin
United States
Dimensions
Mirror Size (In.)
7/8
Length (In.)
30-1/4
Overall Width
7/8 in
Details
Item
Replacement Mirror
Shape
Round
Swivel Type
All Angle Ball Joint
Material
Steel
Shaft Material
Steel
Handle Type
Ergonomic
Type
Inspection
Number of Pieces
1
Features
Versatile Angle Ball Joint, Provides Viewing In Confined Spaces
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
J2370XL
For Use With Mfr. Model Number
J2370XL
Compatible Manufacturer Part Number
J2370XL
Compatible Manufacturer Model Number
J2370XL
Compatible with Manufacturer Model No.
J2370XL
Compatible with Mfr. Model No.
J2370XL
For Use with Mfr Model Number
J2370XL
Compatible Pump Manufacturer Part Number
J2370XL
Compatible Mfr. Model Number
J2370XL
Description
This Proto J2370XLR Inspection Mirror is a great tool for seeing into hard-to-reach places. The ergonomic handle makes it easy to adjust the mirror, so you can see around corners and objects with ease. Made of steel, this inspection mirror is built to last. The ergonomic handle provides a comfortable grip and allows you to position the mirror at any angle. With an all angle ball joint, you can swivel the mirror in any direction without repositioning your hands. It has a round shape and 30 1/4" length that lets you see into confined spaces with ease. If you need to inspect small areas such as those between walls or inside cabinets, then this Proto J2370XLR Replacement Mirror is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.