Zoro Homepage

Insulated Phillips Screwdriver #1 Round

  • Mfr # J90001-VDE

  • Zoro # G2047339


product price: $11.99
/ea

Key Features

Tip Size
#1
Tip Style
Phillips
Shank Length
4 in
Overall Length
8 1/4 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J90001-VDE
Zoro #
G2047339
UPC #
662679155865
Country of Origin
France

Dimensions

Tip Size
#1
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 7/16 in
For Fastener Size
9/64 in

Description

DuraTekTM performance grip
Insulated to 1000V AC / 1500 V DC
Meets IEC 60900 & ASTM F1505 standards

Additional Features:

  • Slim shank technology for improved access
  • Precision machined tips for secure fastener engagement
  • Tested to 10,000 volts
  • Rating: VDE, IEC 60900, ASTMF1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.