Insulated Slotted Screwdriver 9/64 in Round
Mfr # J90003-VDE
Zoro # G2047372
product price: $11.39
/eaKey Features
Tip Size
9/64 in
Tip Style
Slotted
Shank Length
4 in
Overall Length
8 1/4 in
Finish
Insulated with Black Oxide Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J90003-VDE
Zoro #
G2047372
UPC #
662679155827
Country of Origin
France
Dimensions
Tip Size
9/64 in
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 7/16 in
For Fastener Size
7/64 in
Description
DuraTekTM performance grip
Insulated to 1000V AC / 1500 V DC
Meets IEC 60900 & ASTM F1505 standards
Additional Features:
- Slim shank technology for improved access
- Precision machined tips for secure fastener engagement
- Tested to 10,000 volts
- Rating: VDE, IEC 60900, ASTMF1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.