Zoro Homepage
This item is Discontinued.
Proto 35CT Intermediate Chest, 4 Drawer, Gray, Steel, 27" W x 18" D x 10" H J542710-4DG-IC

35CT Intermediate Chest, 4 Drawer, Gray, Steel, 27" W x 18" D x 10" H (Discontinued)

  • Mfr # J542710-4DG-IC
  • Zoro # G4323439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542710-4DG-IC
Zoro #
G4323439
UPC #
662679156244
Country of Origin
Unknown

Dimensions

Width
27"
Depth
18"
Height
10"

Details

Item
Intermediate Chest
Number of Drawers
4
Color
Gray
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Finish
Gloss
Gauge
18
Tool Box Duty Rating
Heavy Duty
For Use With
Mfr. No. J542752-7DG, J542742-12DG, J542742-11DG, J542742-8DG, J542742-7DG, J542742-4DG, J542735-7DG, J542735-3DG
Locking System
Standard Key Cylinder
Configuration
23-1/4" W Center Bank: (4) 16-1/8" D x 1-7/8" H
Series
35CT
Drawer Color
Gray
Storage Capacity
2,505 cu. in.
Drawer Slides
Ball Bearing
Tool Storage Type Included
Middle Tool Chest
Number of Handles
0
Handle Design
Aluminum, Full-Width
Drawer Capacity
200 lb.

Description

Intermediate Chest, Drawer Color Gray, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Drawers 4, Number of Handles 0, Series 540

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.