Zoro Homepage

Intermediateset, 165 PC

  • Mfr # J99490

  • Zoro # G2073504


product price: $2,204.99
/ea
Free Shipping & Returns

Key Features

Includes
Blow Mold Case, Kit Tool, Pouch, Tool Roll Pockets, Torque Wrench Plastic Box
Number of Pieces
165
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99490
Zoro #
G2073504
UPC #
662679434595
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 3/8 in
Drive Size1
3/8 in; 1/2 in

Details

Item
Facility Maintenance Tool Set
Includes
Blow Mold Case, Kit Tool, Pouch, Tool Roll Pockets, Torque Wrench Plastic Box
Number of Pieces
165
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
Tool Storage Included
No
SAE or Metric
SAE
Nonsparking
No
Number of Drilling, Extracting, and Tapping Tools
5
Number of Electrical and Telecomm Tools
1
Number of Pliers
10
Number of Striking Tools
15
Number of Hex and Torx Keys
13
Number of Miscellaneous Tools
6
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Number of Cutting Tools
2
Tool Storage Type Included
None
Wrenches Included
(4) Box End Wrench, (15) Combination Wrench, (5) Open End Wrench, (3) Adjustable Wrenches
Striking Tools Included
Ball Peen Hammer: 16 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cape: 13/64 in, Chisel Cold: 1/2 in, 5/16 in, 7/16 in, Chisel Dia Point: 3/16 in, Chisel/Punch Holder, Punch Center: 3/8 in, Punch Pin: 1/8 in, 3/16 in, 3/32 in, Punch Starting: 1/16 in, 1/8 in, 3/16 in, Hacksaw w/Rubber Grip
Prybars and Pullers Included
Prybar Aligning: 18 in, Rolling Head Prybar: 12 in
Number of Sockets/Accs.
76
Pliers Included
Lineman's Pliers, (1) Long-Nose Pliers, (1) Retaining-Ring Pliers, (1) Slip-Joint Pliers, (1) Specialty Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers
Number of Consumable Parts
0
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 12 in, Handle Hinge: 7-7/8 in, Handle Speeder, Ratchet, Socket 12 PT: 1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 3/8 in, 5/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 inUniversal Socket: 7/16 in, 1/2 in, 3/4 in, 5/8 in, 9/16 in, Universal Joint:
Miscellaneous Tools Included
(5) Screw Extractors
Tool Kit Product Grouping
Tool Kits
Putty Knives and Scrapers Included
(1) Scraper
No. of Putty Knives and Scrapers Included
1
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 1/8 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in
Number of Prybars and Pullers
2
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, #2 x 1-1/2 in, #3 x 6 in, #4 x 8 in
Number of Screwdrivers
12
Number of Wrenches
27
Cutting Tools Included
(1) Hand Saw, (1) Sheet Metal Snips
Recommended Tool Boxes
1ZML5
1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Speeder, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 5/8 in, 9/16 in, Universal Joint, Universal Socket: 9/16 in,
Drilling, Extracting, and Tapping Tools
Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
Inspection and Retrieving Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Sockets, Drive Tools, and Accessories
76
Number of Abrasives and Finishing Tools
0
Measurement Type
SAE
Number of Electrical and Telecom Tools
1
Non-Sparking
No
Number of Striking and Struck Tools
17
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None
Striking and Struck Tools Included
(1) Punch Holder, (2) Pry Bars, (5) Chisels, (7) Punches, (2) Hammers
HVAC Tools Included
None
Sockets, Drive Tools, and Accessories Included
(12) Accessories, (62) Sockets, (2) Drive Tools
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of HVAC Tools
0
Tool Storage Type
None, Tools Only
Plumbing Tools Included
None
Insulated
Uninsulated
Foam Inserts Included
No
Number of Putty Knives and Scrapers
1
Number of Screwdrivers, Keys, and Bits
25
Number of Measuring and Testing Tools
0
Screwdrivers, Keys, and Bits Included
(6) Slotted Screwdrivers, (13) Hex Keys, (6) Phillips Screwdrivers

Description

Facility Maintenance Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 3/8 in; 1/2 in, Number of Pieces 165, Pliers Included Lineman's Pliers, (1) Long-Nose Pliers, (1) Retaining-Ring Pliers, (1) Slip-Joint Pliers, (1) Specialty Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, Screwdrivers, Keys, and Bits Included (6) Slotted Screwdrivers, (13) Hex Keys, (6) Phillips Screwdrivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.