Shop All Pullers
Proto
Jaw Puller, 2 t, 2 Jaw
Mfr # J4033A
Zoro # G210105592
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Reversible
- Number of Jaws 2
- Screw Length 4 7/8 in
- Puller Length 4 in
- Jaw Spread - Maximum 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 4 7/8 in |
Puller Length | 4 in |
Screw Size1 | 3/8"-24 |
Details
Item | Jaw Pullers |
Jaw Style | Reversible |
Number of Jaws | 2 |
Jaw Spread - Maximum | 4 in |
Jaw Reach1 | 3 1/4 in |
Pulling Capacity | 2 ton |
Description
Jaw Puller,2 t,2 Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- STARRETT Hacksaw Blade, Steel, 18 (RS1806-6)
- BIG HORN Scratch Awl (19233)
- PROTO Standard Puller Set (J4290B)
- PROTO Jaw Puller, 2 t, 3 Jaw (J4034A)
- PROTO Jaw Puller, 7 t, 2 Jaw (J4037)
- PROTO Proto(R) COTTER PIN PULLER TOOL (J2306D)
- PROTO PULLER YOKE 2 WAY (PO4250B)
- PROTO Jaw Puller (J4053)
- KD Pullr Gear Revers2Ton25W (3551D)
- Proto Pullers