Zoro Homepage

Jaw Puller, 2 ton Pulling Capacity

  • Mfr # J4034A

  • Zoro # G910105601


product price: $66.49
/ea

Key Features

Jaw Style
Reversible
Number of Jaws
3
Puller Length
4 in
Screw Length
4 7/8 in
Jaw Reach1
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4034A
Zoro #
G910105601
UPC #
662679198671
Country of Origin
United States

Dimensions

Puller Length
4 in
Screw Length
4 7/8 in
Screw Size1
3/8"-24

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
3
Jaw Reach1
3 1/4 in
Jaw Spread - Maximum
4 3/4 in
Pulling Capacity
2 ton
Includes Cage
No
Jaw Orientation
External, Internal

Description

Jaw Puller,2 ton Pulling Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.