Zoro Homepage

Jaw Puller, 5 ton Pulling Capacity

  • Mfr # J4036A

  • Zoro # G210105554


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
3
Puller Length
8 in
Screw Length
7 in
Pulling Capacity
5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4036A
Zoro #
G210105554
UPC #
662679198695
Country of Origin
United States

Dimensions

Puller Length
8 in
Screw Length
7 in
Screw Size1
9/16"-20

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
3
Pulling Capacity
5 ton
Jaw Reach1
5 1/2 in
Jaw Spread - Maximum
7 in
Jaw Orientation
External, Internal
Includes Cage
No

Description

Jaw Puller,5 ton Pulling Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.