Zoro Homepage

Jaw Puller, 5 ton Pulling Capacity

  • Mfr # J4046A

  • Zoro # G610105581


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
3
Puller Length
7 in
Screw Length
7 in
Jaw Reach1
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4046A
Zoro #
G610105581
UPC #
662679198701
Country of Origin
United States

Dimensions

Puller Length
7 in
Screw Length
7 in
Screw Size1
11/16"-18

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
3
Jaw Reach1
3 1/4 in
Jaw Spread - Maximum
7 in
Pulling Capacity
5 ton
Includes Cage
No
Jaw Orientation
External, Internal

Description

Jaw Puller,5 ton Pulling Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.