Jaw Puller, 6 t, 2 or 3 Jaw
Mfr # J4217
Zoro # G6123862
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Capacity
6 ton
Jaw Reach
4 in
Jaw Spread
8 in
Jaw Style
Reversible
Locking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4217
Zoro #
G6123862
UPC #
662679471248
Country of Origin
United States
Dimensions
Screw Size1
5/8"-12
Screw Length
6 1/4 in
Puller Length
12 in
Details
Item
Jaw Puller
Capacity
6 ton
Jaw Reach
4 in
Jaw Spread
8 in
Jaw Style
Reversible
Locking
Yes
Number of Jaws
Convertible 2 and 3
Includes
4-1/2 in Reach, J4022T Standard Detachable Tip, J4056PN Pivot Pin, J4205S Forcing Screw, J4208CA 2-Way/3-Way Cross Arm, J4209JB Jaw Block, J4209LS Lock Screw, J4210RJ Reversible Jaw
Pulling Capacity
6 ton
Jaw Reach1
4 in
Jaw Orientation
External, Internal
Jaw Spread - Maximum
8 in
Includes Locking Mechanism
Yes
Description
Puller, 2 or 3 Way, Adjustable Jaw, 6 Ton, 8 Inch Spread, 4 1/2 Inch Reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.