Zoro Homepage

Jaw Puller Set, 10 t, 2 Jaw

  • Mfr # J4232

  • Zoro # G7580255


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
2
Capacity
10 ton
Puller Length
12 in
Includes
11 in Long, J4011S Spring Clip, J4012T Detachable Tip, J4016A Dual Reach Jaw, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4232
Zoro #
G7580255
UPC #
662679470630
Country of Origin
United States

Dimensions

Puller Length
12 in
Screw Length
10 1/4 in
Screw Size1
3/4"-12

Details

Item
Jaw Puller Set
Jaw Style
Reversible
Number of Jaws
2
Capacity
10 ton
Includes
11 in Long, J4011S Spring Clip, J4012T Detachable Tip, J4016A Dual Reach Jaw, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
Jaw Reach
7 1/8 in, 15 in
Jaw Spread
10 in
Locking
No
Jaw Orientation
External, Internal
Jaw Reach1
7 1/8 in, 15 in
Includes Locking Mechanism
No
Jaw Spread - Maximum
10 in
Pulling Capacity
10 ton

Description

Clears a bearing splitter bridge to
grip the truck rear axle bearing
behind it

Additional Features:

  • Includes Spring Clip J4011S, Detachable Tip J4012T, Dual reach Jaw J4016A, Forcing Screw J4225S, and 2-Way Crossarm J4226CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.