Zoro Homepage

Jaw Puller Set, 10 t, 2 Jaw

  • Mfr # J4238

  • Zoro # G7604414


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
2
Capacity
10 ton
Puller Length
11 in
Includes
11 in Long, J4011S Spring Clip, J4012T Detachable Tip, J4016A Dual Reach Jaw, J4018 Cap Screw Jaw, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4238
Zoro #
G7604414
UPC #
662679470746
Country of Origin
United States

Dimensions

Puller Length
11 in
Screw Length
10 1/4 in
Screw Size1
3/4"-12

Details

Item
Jaw Puller Set
Jaw Style
Reversible
Number of Jaws
2
Capacity
10 ton
Includes
11 in Long, J4011S Spring Clip, J4012T Detachable Tip, J4016A Dual Reach Jaw, J4018 Cap Screw Jaw, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
Locking
No
Jaw Spread
10 in
Jaw Reach
3 in, 4 3/4 in, 7 1/8 in
Pulling Capacity
10 ton
Includes Locking Mechanism
No
Jaw Reach1
3 in, 4 3/4 in, 7 1/8 in
Jaw Orientation
External, Internal
Jaw Spread - Maximum
10 in

Description

Reach: 2-15/16", 4-11/16" and 7-1/8" (18" with jaws bolted together) – Spread: 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.