Keychain Screwdriver, Slotted, 1/4 in, Gray, Square
Mfr # JK1424RF
Zoro # G303659568
product price: $41.19
/eaKey Features
Tip Size
1/4 in
Tip Style
Slotted
Shank Length
24 in
Overall Length
28 1/2 in
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK1424RF
Zoro #
G303659568
UPC #
662679193881
Country of Origin
France
Dimensions
Tip Size
1/4 in
Shank Length
24 in
Overall Length
28 1/2 in
Handle Length
4 1/2 in
Shank Diameter
1/4 in
Details
Item
Keystone Slotted Screwdriver
Tip Style
Slotted
Measurement Type
SAE
ESD Safe
No
Tip Finish
Black Oxide
Shank Shape
Square
Standards
ASME B107.15
Shank Material
High Alloy Steel
Insulated
No
Shank Coating
Heat Treated
Corrosion Resistant
Yes
Shank Finish
Chrome
Slotted Screwdriver Tip Shape
Keystone
Grip Style
Plain
Non-Sparking
No
Handle Color
Black, Gray
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Description
Keystone Slotted Screwdriver, Tip Size 1/4 in, Slotted, Plain, Overall Length 28 1/2 in, ESD Safe No, Non-Sparking No, Insulated No, Corrosion Resistant Yes, Tip Finish Black Oxide, Shank Coating Heat Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.