Zoro Homepage
This item is Discontinued.
Proto Locking Adj. Wrench, 6", 15/16" Cap, Chrome J706L

Locking Adj. Wrench, 6", 15/16" Cap, Chrome (Discontinued)

  • Mfr # J706L
  • Zoro # G7468465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J706L
Zoro #
G7468465
UPC #
662679100032
Country of Origin
United States

Dimensions

Overall Length
6 in
Adjustable Wrench Nominal Length
6"

Description

Adjustable Wrench, Alloy Steel, Satin, 6 in, Jaw Capacity 15/16 in, Plain, Measuring Scale No, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.