Zoro Homepage
This item is Discontinued.
Proto Locking C-Clamp, 14", 4" Cap., 4" Throat J271XL

Locking C-Clamp, 14", 4" Cap., 4" Throat (Discontinued)

  • Mfr # J271XL
  • Zoro # G6122191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J271XL
Zoro #
G6122191
UPC #
662679997281
Country of Origin
Spain

Dimensions

Throat Depth
4 in
Nominal Clamp Size
14 in
Overall Clamp Length
14 3/8 in
Jaw Width
1 1/8 in

Details

Max. Opening
4 in
Finish
Black Epoxy
Item
Locking C-Clamp
Standards
Federal Specification GGG-W-00649
Locking Clamp Product Grouping
Locking C-Clamps
Material
Steel
Screw Mechanism
Adjusts Clamping Pressure
Tether Capable
Tether Capable
Locking Mechanism
Release Lever
Clamping Force
Not Rated
Swivel Pad
Yes
Number of Pieces
1
Tether Style
Tether Capable
Clamp Type
C

Description

If you need to secure parts or fasteners, the Proto J271XL Locking C-Clamp is the tool for you. It offers adjustable clamping pressure so that you can exert the right amount of force. With a jaw width of 1 1/8 in., this 14" locking c-clamp has a 4" max opening and 4" throat depth. The black epoxy finish ensures that your work stays clean and free from scratches and corrosion. The steel material is both durable and long lasting, allowing you to use it on heavy duty projects. This c clamp features a release lever that makes operation easy. It also has a screw mechanism which allows you to adjust the clamping pressure accordingly. You will want to equip yourself with this Proto J271XL Locking C Clamp because it is the essential tool for securing parts during construction projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.