Shop PROTO

9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier

  • Mfr # J292XL
  • Zoro # G2831884

product price: 
$
24.59
/ea

Key Features

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Jaw Length
1 1/2 in
Jaw Width
25/64 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J292XL
Zoro #
G2831884
UPC #
662679997106
Country of Origin
Spain

Dimensions

Jaw Length
1 1/2 in
Jaw Width
25/64 in
Overall Length
9 3/8 in
Jaw Thickness
3/8 in
Throat Depth
1 5/8 in
Length
9 3/8 in
Wire Rope Length
9 3/8 in
Fits Chest Size
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever

Details

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Material
Alloy Steel
Finish
Black Epoxy
Jaw Capacity
2-3/8 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Curved Jaw Locking Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Jaw Shape
Curved
Adjustment Mechanism
Adjusting Screw
Maximum Jaw Opening
2 7/16 in
Includes Wire Cutter
No
Non-Sparking
No
Grip Style
Plain
Steel Type
Alloy Steel
Handle Style
Standard
Weight
1.41 lb
Application
Grip Round
Handle Opening Type
Lever
Plier Material
Steel
Tether Ready
No
Plier Type
Locking Pliers
Type
Curved Jaw
Shell Material
Alloy Steel

Description

Narrow large opening curved shaped jaws
Allows firm hold on all round shapes
Universal tool for multi-use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.