This item is Discontinued.

Proto 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier J290XL

This item is Discontinued.

Proto

7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (Discontinued)

Mfr # J290XL
Zoro # G1158735
UPC # 662679997083
Country of Origin Spain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J290XL
Zoro #
G1158735
UPC #
662679997083
Country of Origin
Spain

Dimensions

Jaw Length
1 1/4 in
Jaw Width
11/32 in
Overall Length
7 1/2 in
Jaw Thickness
11/32 in
Throat Depth
1 9/32 in
Length
7-15/32"

Details

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Material
Alloy Steel
Finish
Black Epoxy
Jaw Capacity
1-5/8 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Curved Jaw Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
No
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Tether Capable
Jaw Shape
Curved
Plier Material
Steel
Weight
0.86 lb
Grip Style
Plain
Maximum Jaw Opening
1 21/32 in
Tether Ready
No
Application
Grip Round
Handle Opening Type
Lever
Includes Wire Cutter
No
Handle Style
Standard
Steel Type
Alloy Steel
Adjustment Mechanism
Adjusting Screw
Plier Type
Locking Pliers
Non-Sparking
No
Type
Curved Jaw

Description

The Proto J290XL Locking Pliers have a spring-loaded release lever for easy operation. The curved jaw is designed to hold the object securely, so you can work with precision and ease. This locking plier has a 1 3/16" jaw length and 7 15/32" overall length. The jaw width is 11/32 in., and it has a 1 5/8" jaw capacity. It features an alloy steel construction that makes it durable enough to handle even the toughest jobs. The black epoxy finish gives this tool a sleek look, while the plain handle offers a firm grip as you work. With its strong build and efficient design, the Proto J290XL Locking Plier will make your job easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.