Shop PROTO

7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier

  • Mfr # J291XL

  • Zoro # G0253547


product price:  $26.69
/ea

Key Features

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Jaw Length
1 1/2 in
Jaw Width
1/2 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J291XL
Zoro #
G0253547
UPC #
662679997151
Country of Origin
Spain

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1/2 in
Overall Length
7 1/2 in
Jaw Thickness
1/2 in
Throat Depth
1 5/16 in
Length
7-15/32"

Details

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Material
Alloy Steel
Finish
Black Epoxy
Jaw Capacity
1-5/8 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Straight Jaw Locking Pliers
Plier Jaw Style
Straight Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Includes Wire Cutter
No
Grip Style
Plain
Jaw Shape
Flat
Steel Type
Alloy Steel
Application
General Purpose
Handle Style
Standard
Maximum Jaw Opening
1 11/16 in
Tether Ready
No
Adjustment Mechanism
Adjusting Screw
Non-Sparking
No
Weight
0.89 lb
Plier Type
Locking Pliers
Handle Opening Type
Lever
Jaw Bend
0 Degrees
Plier Material
Steel
Type
Straight

Description

Heavy-duty nose
Reinforced, precisely machined teeth
Strong, tough tool

Additional Features:

  • Helps provide secure grip for extra tough jobs
  • General purpose for various maintenance situations
  • Locking nut to hold adjustment during repetitive jobs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.