1/2in Dr. 5/8in Deep Hand Socket
- Mfr # 487820
- Zoro # G023583723
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487820
- Zoro #
- G023583723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/8 Inch Size 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 487820 Deep Hand Socket This 5/8 inch deep hand socket is built for consistent fit and durability on 1/2 inch drive ratchets and related drive tools. The 6-point profile helps maintain solid contact with fasteners, supporting dependable torque transfer where a deeper reach is needed. Forged from chromium-vanadium steel alloy and finished in chrome polish, it is designed to resist corrosion and hold up to heavy, repeated use. Permanent size stamping supports faster identification in drawers, carts, and socket rails. Key Benefits 5/8 inch, 6-point socket design helps reduce fastener rounding and slippage. 1/2 inch drive interface fits common ratchets, extensions, and torque tools. Deep 78mm (3.07 inch) length reaches recessed and deep-seated fasteners. Chrome vanadium steel alloy construction delivers high strength and durability. Chrome polished finish resists corrosion and supports long service life. Stamped size markings provide permanent, quick identification for better organization. Meets or exceeds ANSI standards for performance and consistency expectations. It balances precise fit, corrosion resistance, and easy identification in a straightforward, workshop-ready design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.