Zoro Homepage
This item is Discontinued.
Proto Locking Welding Clamp, 9", 2-3/4" Cap. J261XL

Locking Welding Clamp, 9", 2-3/4" Cap. (Discontinued)

  • Mfr # J261XL
  • Zoro # G7513362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J261XL
Zoro #
G7513362
UPC #
662679997014
Country of Origin
Spain

Dimensions

Jaw Width
2 3/4 in
Throat Depth
1 5/8 in
Overall Clamp Length
9 in
Nominal Clamp Size
9 in
Throat Depth1
2 5/8 in

Description

Locking Pliers, Handle Type Plain Grip, Wire Cutter No, Length 9-1/32 In., Jaw Capacity 2-23/64 In., Jaw Thickness 1-31/32 In., Standard Tool(Accessory Needed for Tethering), Material Alloy Steel, Finish Black Epoxy, Jaw Length 2-5/32 In., Jaw Width 2-3/4 In., Jaw Release Lever Spring Loaded Release Lever, Screw Mechanism Screw Bolt w/ Locking Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.