Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drive Pin Punch, 5/16 in. Tip

  • Mfr # J48516LS2

  • Zoro # G9157495


product price: $14.99
/ea

Key Features

Overall Length
8
Length (In.)
8 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Application
Driving Pins Out of Machinery or Other Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J48516LS2
Zoro #
G9157495
UPC #
662679047108
Country of Origin
United States

Dimensions

Overall Length
8
Length (In.)
8 in
Tip Size (In.)
5/16 in
Shank Width
1/2
Tip Size
5/16
Hole Diameter
5/16 in

Details

Item
Long Drive Pin Punch
Tether Capable
Tether Capable
Application
Driving Pins Out of Machinery or Other Materials
Characteristics
Heat Treated for Greater Strength and Durability, Modified Parabolic Striking End to Reduce Mushrooming and Chipping, Black Oxide Finish to Prevent Rust Corrosion, Polished Identification Panel with Tool Number and Size
Type
Super Duty
Design
Reverse Taper
Construction
S2 Steel
Meets/Exceeds
ASME
Hex (In.)
1/2 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Standards
ASME B107.48
Corrosion-Resistant
Yes
Shank Shape
Hexagon
Includes Handguard
No
Tether Ready
No
Material Applications
Sheet Metal
Weight
0.41 lb
Includes Striking Cap
No
Heat-Treated
Yes
Includes Handle
No
Container Type
Pouch
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Reverse Taper to Help Prevent Binding
Automatic
No
Punch Type
Pin Punch
Measurement Type
SAE
Tip Type
Flat
Finish
Black Oxide

Description

Reverse taper to help prevent binding
Modified parabolic striking end to help reduce mushrooming and chipping
Black oxide finish to help prevent rust corrosion; extending tool life and performance

Additional Features:

  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.