Zoro Homepage

Magnetic Pick-Up Tool, 8-1/4" L

  • Mfr # J2379XL

  • Zoro # G5756725


product price: $35.45
/ea

Key Features

Length
8 1/4 in
Material
Stainless Steel
Features
Strong and Lightweight, Textured Cushion Grip
Type
Magnetic
Application
Metal Working
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2379XL
Zoro #
G5756725
UPC #
662679149826
Country of Origin
United States

Dimensions

Length
8 1/4 in
Pickup Length
30 in
Width
30 1/4 in
Extended Length
30 1/4 in
Extended Length - Maximum
30 1/4 in
Compressed Length
8 1/4 in

Details

Item
Magnetic Retrieval Tool
Material
Stainless Steel
Features
Strong and Lightweight, Textured Cushion Grip
Type
Magnetic
Application
Metal Working
Handle Material
Plastic
Assembly
Required
Operation
Manual
Handle Type
Steel with Hard Plastic Grip
Pull Capacity
30 in
Lifting Capacity
16 lb
Product Type
Magnetic Retrieval Tool
Flexibility
Rigid
Shaft Type
Telescoping
Handle Style
Straight
Magnetic Pull Capacity - Maximum
16 lb
Head Type
Magnet

Description

Retrieves small objects from hard-to reach places
Push Button allows reaching an object before energizing the magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.