Zoro Homepage

Master Puller Set, 25 Jaws

  • Mfr # J4235B

  • Zoro # G1577274


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Jaw Spread (In.)
Various
Jaw Reach (In.)
Various
Number of Jaws
25
Screw Size
(3) 3/8-24 X 3, (3) 3/8-16 X 4, And (3) 3/8-16 X 3 Cap Screws
Capacity (Tons)
10 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4235B
Zoro #
G1577274
UPC #
662679471842
Country of Origin
United States

Dimensions

Screw Size
(3) 3/8-24 X 3, (3) 3/8-16 X 4, And (3) 3/8-16 X 3 Cap Screws
Screw Size1
3/8"-16, 3/8"-24
Bearing Splitter Sizes Included
2 3/8 in, 6 in

Details

Item
Master Puller Set
Jaw Spread (In.)
Various
Jaw Reach (In.)
Various
Number of Jaws
25
Capacity (Tons)
10 ton
Jaw Style
Cap Screw, Dual Reach, Inside, Inside Hook, Long Narrow, Reversible
Includes
Pulling Capacity1
10 ton
Yoke Types Included
Three-Way, Two-Way
Jaw Types Included
Inside

Description

Master Puller Set, Jaw Types Included Inside, Pulling Capacity 10 ton, Screw Size 3/8 In.-16, 3/8 In.-24, Includes 2 and 3 Way Yokes, 2-1/2 and 5 lb Sliding Hammer, 2-1/4 in Bore, 2-1/8 in Bore, 2-3/8 and 6 in Cap, 2-3/8 in Bore, Axle Flange, Bearing Separators, Blind Bearing Puller, Forcing Screw, Inside Jaw 2, Jaw Block Assembly, Jaw Pivot Pin, Puller Tip, Reversible Adjusting Nut, Reversible Jaw 4, Slotted Crossarm, Step Plate Adapter Set, Step Plates, T- Handle and Short Slide Rod, Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.