Shop PROTO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Master Set, 1011 Pieces
- Mfr # JCS-0900MASBX3K
- Zoro # G323744374
product price:Â
$
35,838.99
/ea
Key Features
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (310) Sockets, (46) Drive Tools, (59) Bit Sockets
Number of Wrenches
163
Measuring and Testing Tools Included
12 ft Stanley PowerLock Tape Measure
Wrenches Included
Number of Screwdrivers, Keys, and Bits
122
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-0900MASBX3K
- Zoro #
- G323744374
- UPC #
- 0662679205423
- Country of Origin
- United States
- Sockets, Drive Tools, and Accessories Included
- (1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (310) Sockets, (46) Drive Tools, (59) Bit Sockets
- Number of Wrenches
- 163
- Measuring and Testing Tools Included
- 12 ft Stanley PowerLock Tape Measure
- Wrenches Included
- Number of Screwdrivers, Keys, and Bits
- 122
- Cutting Tools Included
- Box Knife, Chain Pipe Cutter, Pipe Cutter, (2) Metal Snips
- Number of Pieces
- 1,011
- Electrical and Telecom Tools Included
- Electricians Pliers, Linemans Pliers, Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
- Number of Pliers
- 20
- Tool Storage Type
- Modular Tool Drawer with Foam Inserts
- HVAC Tools Included
- (2) Tin Snips
- Screwdrivers, Keys, and Bits Included
- (1) Impact Screw Extractor, (19) Nut Drivers, (2) Ratcheting Screwdriver, (2) Screw Starters, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (70) Screwdriver Bits, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
- Measurement Type
- Metric/SAE
- Features
- Builds Upon the Essential Plus Set by Adding Tools Specialty Tools, Ideal for Advanced Technicians and Maintenance Specialists
- Miscellaneous Tools Included
- 6 in C-Clamp, Chisel Holder, Straight Blade Paint Scraper
- Number of Sockets, Drive Tools, and Accessories
- 571
- Item
- Master Set
- Number of Electrical and Telecom Tools
- 21
- Includes
- Three Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, Tube, (2) Screw Starters, Brake Line Flaring Tool
- Pliers Included
- (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers
Dimensions
- Drive Size1
- 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Fits Chest Size
- Builds Upon the Essential Plus Set by Adding Tools Specialty Tools, Ideal for Advanced Technicians and Maintenance Specialists
Description
Master Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 1,011, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.